Arrow(Schneider Electric) Stacked indicator light XVC1 series Φ100 Stacked LED indicator light
Spesifikasi
| Buzzer Sound | None |
|---|---|
| Cable Length (mm) | 500 |
| Color | Red / yellow / green |
| Height (mm) | 372 |
| Mass (kg) | 1.4 |
| Number of Tiers | 3 steps |
| Power Consumption (W) | 9 |
| Rated Control Power Supply Voltage (V) | AC100~240 |
| Type of Sign | 17mm pole mounting |
| Withstand Voltage | 4 kV |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The display unit can be stacked in 1 to 5 stages, and the color arrangement can be freely rearranged. Since the leader wire of each layer corresponds to each unit, it can be recombined without changing the wiring.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stacked%20indicator%20light%20XVC1%20series%20%CE%A6100%20Stacked%20LED%20indicator%20light/dcP115124480-4.jpg)
