Sebelum PPN:
Rp1.899.900 - Rp2.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Array | Red / yellow |
|---|---|
| Lead Wire Length (mm) | About 600 |
| Leader Line Type | Signal line / power line UL1007AWG22 |
| Light Source | LED |
| Number of Tiers | 2 |
| Operating Voltage Range (V) | 21.6~26.4 |
| Operation | No flashing |
| Power Consumption (W) | 1.2 |
| Protection Class | IP54 (IP23 when using the attached mounting bracket) |
| Rated Voltage (V) | AC/DC24 |
| Standard | UL standard certified product, IEC/EN standard compliant product |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is the pole-mounted Tokutoku Tower, which maximizes brightness, cost, and ease of use.
By using an ultra-bright light-emitting diode (LED), it has excellent visibility and durability, and there is no need to worry about the lamp burning out due to vibration or wear and tear.
Even though it is an LED display, it offers amazing cost performance.
Power consumption is approximately 1/5 to 1/10 of that of a typical incandescent bulb type indicator light (compared to Arrow Electronics).
Because of its low power consumption, it can be directly driven by a sequencer (open collector).
Supports NPNPNP open collectors as standard.
The globe's newly developed lens cut provides excellent visibility from below when installed at high altitudes, and the globe is made of impact-resistant polycarbonate resin.
Protection structure IP54 (when installed on a horizontal surface), protection structure IP23 (when installed on a vertical surface) and can be used in places where water may splash.
* We do not deliver to private homes (detached houses / apartments).
By using an ultra-bright light-emitting diode (LED), it has excellent visibility and durability, and there is no need to worry about the lamp burning out due to vibration or wear and tear.
Even though it is an LED display, it offers amazing cost performance.
Power consumption is approximately 1/5 to 1/10 of that of a typical incandescent bulb type indicator light (compared to Arrow Electronics).
Because of its low power consumption, it can be directly driven by a sequencer (open collector).
Supports NPNPNP open collectors as standard.
The globe's newly developed lens cut provides excellent visibility from below when installed at high altitudes, and the globe is made of impact-resistant polycarbonate resin.
Protection structure IP54 (when installed on a horizontal surface), protection structure IP23 (when installed on a vertical surface) and can be used in places where water may splash.
* We do not deliver to private homes (detached houses / apartments).
Ulasan Produk
Tidak ada ulasan



















































































































































%20Small%20LED%20stacked%20indicator%20light%20(red%2Fyellow)/boP115120420-7.jpg)
