Arrow(Schneider Electric) Small LED stack indicator light (red/yellow/green)

Sebelum PPN:
Rp2.199.900
Spesifikasi
ArrayRed / yellow / green
Installation Height (mm)410.5
Lead Wire Length (mm)About 600
Leader Line TypeSignal line / power line UL1007AWG22
Light SourceLED
Mass (kg)0.6
Number of Tiers3
Operating Voltage Range (V)21.6~26.4
OperationNo flashing
Power Consumption (W)1.8
Protection ClassIP54 (IP23 when using the attached mounting bracket)
Rated Voltage (V)AC/DC24
StandardUL standard certified product, IEC/EN standard compliant product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the pole-mounted Tokutoku Tower, which maximizes brightness, cost, and ease of use.
By using an ultra-bright light-emitting diode (LED), it has excellent visibility and durability, and there is no need to worry about the lamp burning out due to vibration or wear and tear.
Even though it is an LED display, it offers amazing cost performance.
Power consumption is approximately 1/5 to 1/10 of that of a typical incandescent bulb type indicator light (compared to Arrow Electronics).
Because of its low power consumption, it can be directly driven by a sequencer (open collector).
Supports NPNPNP open collectors as standard.
The globe's newly developed lens cut provides excellent visibility from below when installed at high altitudes, and the globe is made of impact-resistant polycarbonate resin.
Protection structure IP54 (when installed on a horizontal surface), protection structure IP23 (when installed on a vertical surface) and can be used in places where water may splash.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait