OMRON Pushbutton switch (round body Φ16.5) VAP

Sebelum PPN:
Rp339.900 - Rp489.900
Spesifikasi
Allowable Operation FrequencyMechanical: Up to 60 times / min, Electrical: 20 times / min
Ambient Humidity to Use35~85%RH
Contact TypeDouble throw type (c contact)
Electric Shock Protection ClassClass II
Electrical Durability100,000 times or more
Inrush Current (A)Normally closed circuit: Up to 36, normally open circuit: Up to 36
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mechanical Durability1,000,000 times or more
Operation MechanismRound type Protruding type
PTI (Proof Tracking Index)175
Pollution Degree (Environment to Use)3(IEC947-5-1)
Protection ClassIP00
Shock Resistance (Destruction)Up to 500m / s <sup>2</sup>
Shock Resistance (Malfunction)Up to 200m / s <sup>2</sup>
Storage Temperature (°C)-25 to 80 (no freezing or condensation)
TypePush button switch
Type of IlluminationNon-illuminated
Type of OperationMomentary
Type of TerminalSolder terminal / tab terminal
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
Withstand VoltageBetween homopolar terminals: 1000 VAC 50/60 Hz for 1 min / between charged metal parts and ground, Between each terminal and non-charged metal parts: 1500 VAC 50/60 Hz for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in V-micro switch, compatible with general industrial machines By using a rubber cap, it can be used even in places where water and dust are scattered. (Protection of the front of the panel)

Ulasan Produk

Tidak ada ulasan