OMRON Power off delay timer H3DT-H

Sebelum PPN:
Rp3.499.900
Spesifikasi
Contact ConfigurationSPDT
Depth (mm)100
Maximum Current (A)5
Maximum Voltage (V)AC250,DC30
Number of Contacts2
Operation MethodPower off delay
Power SupplyOutside
Power Supply Voltage (V)AC100~120
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesH3DT-H
Terminal TypeScrew
Time (s)1~120
Timer FunctionSingle
Timing RangeSecond
Type of SignDIN rail
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
H3DT-H off-delay timer. Solid-state timer delay relay with push-in plus technology is intended for in-panel applications. The slim design makes it ideal for space-saving applications and reduces work on the control panel. This timer reduces power consumption by up to 60% and reduces heat generation in the control panel. .Off-delay operation mode Slim design, 17.5mm width, 2 types of time range setting 0.1 to 12 seconds (S series), 1.0 to 120 seconds (L series) Relay output Wide supply voltage range (depending on model) DIN rail mounting

Ulasan Produk

Tidak ada ulasan