HOZAN (HOZAN TOOL INDUSTRIAL) Overhaul Cleaner
#Grup produk P115110681
Spesifikasi
| Attribute of The Hazardous | Water-insoluble |
|---|---|
| Hazardous Class | II |
| Included Accessories | Extension nozzle (inner diameter 0.6 mmDIA, 1.1 mmDIA 1 each / length 95 mm) |
| Mass (g) | 310 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Trusco Part No. | 370-8551 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is also effective against complex stains such as a combination of oil, grease, and mud. It does not soak rubber or resin, and leaves no solid residue after drying. It can also be used to clean contact points on connectors, relays, etc., and to clean flux from printed circuit boards. The cleaner can be sprayed even when used upside down. Two nozzles (large and small) are included, allowing you to choose the amount of spray. Flammable. Not subject to the Organic Solvent Poisoning Prevention Regulations.
Cleaning of oily stains such as tar and grease, and water-based stains such as dust and mud
Cleaning of oily stains such as tar and grease, and water-based stains such as dust and mud
Ulasan Produk
Tidak ada ulasan



















































































































































%20Overhaul%20Cleaner/ixP115110681-6.jpg)
