OMRON MEMS non-contact temperature sensor

Sebelum PPN:
Rp19.999.900
Spesifikasi
Height (mm)4.75
Length (mm)18
Mounting PositionSurface mount
Operating Temperature (°C)Min0
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor TypeThermal sensor
Supply Current (mA)Up to 5
Switching MethodDigital
Width (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
MEMS proximity heat sensor, OMRON. These OMRON MEMS (microelectromechanical system) heat sensor can detect the presence of a stationary human. This device uses a unique ASIC technology to achieve high noise immunity and excellent signal-to-noise ratio. Achieves a high S / N ratio with OMRON's unique MEM and ASIC technologies. . 5 V operation, digital output Wide viewing angle Heat detection in precise area Excellent noise immunity due to digital output

Ulasan Produk

Tidak ada ulasan