Sebelum PPN:
Rp3.299.900 - Rp3.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Bulb Shape | RP35 |
|---|---|
| IP Grade | IP23 |
| Installation Height (mm) | 181 |
| Lead Wire Length (mm) | About 400 |
| Leader Line Type | Power line VFF 0.75mm <sup>2</sup> x 2 cores (white, black) |
| Maximum Outer Diameter (mm) | DIA130 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Due to the drive type by the gear mechanism, there is no uneven rotation even with vibration, and it can be installed upside down.
It can be used for various purposes with a novel design that matches squares such as control panels and advertising signs.
Ideal for relatively large equipment.
It is the brightest in its class.
The body is made of ABS resin, the gloves are made of methacrylic with outstanding transparency, and the mounting bolts and nuts are made of SUS, which has excellent salt resistance and rust resistance.
Protective structure IP23 (can be used even in places exposed to water when installed in the forward direction).
One spare ball is included.
* We do not deliver to private homes (detached houses / apartments).
It can be used for various purposes with a novel design that matches squares such as control panels and advertising signs.
Ideal for relatively large equipment.
It is the brightest in its class.
The body is made of ABS resin, the gloves are made of methacrylic with outstanding transparency, and the mounting bolts and nuts are made of SUS, which has excellent salt resistance and rust resistance.
Protective structure IP23 (can be used even in places exposed to water when installed in the forward direction).
One spare ball is included.
* We do not deliver to private homes (detached houses / apartments).
Ulasan Produk
Tidak ada ulasan



















































































































































%20Medium-sized%20bulb%20rotating%20light%20%CE%A6130%20AM%20series/8iP115105306-15.jpg)
