HAKKO JUNIOR JI flat plug

Sebelum PPN:
Rp269.900
Spesifikasi
Dimension A (mm)6
Dimension B (mm)13
Dimension C (mm)35
Overall Length (mm)237
Power (W)30
ShapeType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip can be processed with a file according to the work. Since the copper tip is not plated, it can be processed with a file.
As you use it, the tip will erode and its shape will change. At that time, file it.
If you remove the oil and rust, you can easily solder the metal. Remove the oil and rust adhering to the place to be soldered with a sand paver (# 180-320), remove the metal base and apply flux for metal processing. If you do, you can easily solder metal.

Ulasan Produk

Tidak ada ulasan