OMRON Illuminated pushbutton switch (round) (LED) (square body) A3P

Sebelum PPN:
Rp769.900 - Rp849.900
Spesifikasi
Ambient Humidity to Use35~85%RH
Button ShapeRound
Case ColorLight gray
Electric Shock Protection ClassClass II
Electrical Durability100,000 times or more
Inrush Current (A)(Normally closed) silver contact type: max. 10, (normally open) silver contact type: max. 10
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Light Source2 LED lamps
Mass (g)About 30
Minimum Applicable LoadDC5V 1mA
PTI (Proof Tracking Index)175
Protection ClassIP40
Shock Resistance (Destruction)Up to 500m / s <sup>2</sup>
Shock Resistance (Malfunction)Up to 200m / s <sup>2</sup> (within malfunction 1ms)
Storage Temperature (°C)-25 to +65 (with no icing or condensation)
Terminal ShapeSolder terminal / tab terminal
TypeColored light emission type (no division)
Type of IlluminationIllumination (LED lamp)
Type of TerminalTab (#110)/soldered terminal
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large square body series.
Good operation feel.
High brightness and uniform surface illumination.
Feature
Specification
For general load

Ulasan Produk

Tidak ada ulasan