OMRON Illuminated pushbutton switch (round body Φ8) (rectangle) A3DJ

Sebelum PPN:
Rp269.900 - Rp289.900
Spesifikasi
Ambient Humidity to Use35~85%RH
Button ShapeLong angle
Contact Configuration1a
Electric Shock Protection ClassClass II
Electrical Durability100,000 times or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mass (g)About 3
Minimum Applicable LoadDC5V 1mA
Operating Force OF (N)Up to 2.45
PTI (Proof Tracking Index)175
Pollution Degree (Environment to Use)3(IEC60947-5-1)
Pretravel (PT)2.5mm
Protection ClassIP40
Shock Resistance (Destruction)Up to 500m / s <sup>2</sup>
Shock Resistance (Malfunction)Up to 150m / s <sup>2</sup> (within malfunction 1ms)
Storage Temperature (°C)-25 to +65 (with no icing or condensation)
Terminal ShapeSolder terminal
TypeSmall pushbutton switch
Type of IlluminationIllumination (Built-in LED lamp)
Type of TerminalSolder terminal
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
Withstand VoltageBetween homopolar terminals, between LED terminals (without LED lamp mounted): AC1000V 50 / 60Hz 1min / between different polarity terminals, between each terminal and ground: AC2000V 50 / 60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
For micro load (DC30V 0.1A)

Ulasan Produk

Tidak ada ulasan