HAKKO Hot tweezers FX-9705 24V-190W

Sebelum PPN:
Rp3.299.900
Spesifikasi
Cable Length (m)1.2
HeaterComposite heater
Mass (g)55 (when tip T51-L16 is attached)
Overall Length (mm)146 (when tip T51-L16 is attached)
Power Consumption (W)190(24V)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance between Iron Tip and Ground (Ω)<2
Set ContentsHandpiece FX-9705, instruction manual
Temperature Setting Range (°C)50~450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-power 190W hot tweezers Two adjustment mechanisms for accurate contact with parts Used by connecting to a soldering iron FX-972
*The product does not include the tip. Please purchase the desired tip separately.

Ulasan Produk

Tidak ada ulasan