OMRON Hinge type tactile switch B3J

Sebelum PPN:
Rp60.900
Spesifikasi
AS ONE Part Number64-3342-21
Ambient Humidity to Use35~85% RH (at +5~+ 35 ° C)
Bouncing (ms)5 or less
Color(Hinge button) Black
Contact Configuration1a (normally open contact)
Durability3 million times or more
Electrical RatingDC3 ~ 24V + 1 ~ 50mA + Resistive load
Insulation Resistance (MΩ)100 or more (at 250 VDC mega)
Operating Force OF (N)1.27±0.49
Pretravel (PT)0.3(-0.1~+0.2)mm
Shock Resistance (m/s²)Up to 1000
Shock Resistance Malfunction (m/s²)Up to 100
TypeNo light type
Vibration Resistance (Malfunction)10~55Hz double amplitude 1.5mm
Withstand VoltageAC500V 50/60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hinged shape for a sharp snap feel The hook type hinge mechanism provides a crisp snap feel.
* The built-in LED lamp does not have a built-in limiting resistor, so be sure to connect the limiting resistor to the outside within the range.

Ulasan Produk

Tidak ada ulasan