Arrow(Schneider Electric) Harmony brand Φ60 Laminate LED indicator light retractable mount + pole + buzzer 24V
Sebelum PPN:
Rp3.199.900 - Rp4.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buzzer Sound | Yes (continuous sound) |
|---|---|
| Cable Length (mm) | 500 |
| Rated Control Power Supply Voltage (V) | AC/DC24 |
| Type of Sign | Foldable base pole |
| Withstand Voltage | 0.5 kV |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Harmony brand XVG series of Φ60 pole-mounted stacked LED indicator lights offers a lineup focused on popular layouts and color schemes. The lens-cut structure evenly diffuses the light source, and the clear globe remains colorless when turned off significantly improves visibility of the on/off status in bright locations. Five mounting methods are available, including a foldable base that eliminates the need to remove the indicator light when relocating equipment, to meet a variety of needs. (For other mounting methods, please see the individual product pages for details.) The buzzer-equipped version features a fixed 85dB volume, a high-pitched tone that is easy to hear even in noisy environments. NPN/PNP open-collector connections are standard.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Harmony%20brand%20%CE%A660%20Laminate%20LED%20indicator%20light%20retractable%20mount%20%2B%20pole%20%2B%20buzzer%2024V/ixP115097681-4.jpg)
