Arrow(Schneider Electric) Harmony brand Φ40 Stacked LED indicator light + buzzer + flashing (pole) 24V

Sebelum PPN:
Rp3.799.900 - Rp7.499.900
Spesifikasi
Cable Length (mm)900
Rated Control Power Supply Voltage (V)AC/DC24
Type of Signon base
Withstand Voltage0.8 kV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This internationally available product features a Φ40mm diameter, pole mounting, and is available in the Arrow and Harmony brands. This stacked LED indicator unit allows for flexible color arrangements between 1 and 5 levels. Since each level has its own wiring, changing the color arrangement does not require rewiring. Wall-mounted brackets with built-in connectors allow for easy removal and reinstallation during transportation. NPN/PNP open collector connections are supported as standard. (The 100-240V AC model only supports NPN open collector connections.) The globe is made of impact-resistant polycarbonate resin. Parts of the body are made of oil-resistant alloy resin, making it suitable for use in environments with cutting oil and other oil mist. A clear, colorless globe is available for improved visibility in brightly lit areas. It meets vibration resistance standards of 70 m/ s2 {7.1 G} (JIS D1601), ensuring reliable use in harsh conditions such as on construction machinery. Protection characteristics are IP23 (when installed vertically) to IP65 (when installed upright). This may vary depending on the options used. Please refer to the specifications table for details.

Ulasan Produk

Tidak ada ulasan