Arrow(Schneider Electric) Harmony brand Φ40 Multilayer LED indicator (pole) 100-240V
Spesifikasi
| Buzzer Sound | None |
|---|---|
| Cable Length (mm) | 450 |
| Color | Red / yellow / green |
| Height (mm) | 637.2 |
| Mass (kg) | 0.78 |
| Number of Tiers | 3 steps |
| Power Consumption (W) | 3.2 |
| Rated Control Power Supply Voltage (V) | AC100~240 |
| Type of Sign | 17mm pole mounting |
| Withstand Voltage | 4 kV |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This internationally available product features a Φ40mm diameter, pole mounting, and is available in the Arrow and Harmony brands. This stacked LED indicator unit allows for flexible color arrangements between 1 and 5 levels. Since each level has its own wiring, changing the color arrangement does not require rewiring. Wall-mounted brackets with built-in connectors allow for easy removal and reinstallation during transportation. NPN/PNP open collector connections are supported as standard. (The 100-240V AC model only supports NPN open collector connections.) The globe is made of impact-resistant polycarbonate resin. Parts of the body are made of oil-resistant alloy resin, making it suitable for use in environments with cutting oil and other oil mist. A clear, colorless globe is available for improved visibility in brightly lit areas. It meets vibration resistance standards of 70 m/ s2 {7.1 G} (JIS D1601), ensuring reliable use in harsh conditions such as on construction machinery. Protection characteristics are IP23 (when installed vertically) to IP65 (when installed upright). This may vary depending on the options used. Please refer to the specifications table for details.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Harmony%20brand%20%CE%A640%20Multilayer%20LED%20indicator%20(pole)%20100-240V/hfP115097627-2.jpg)
