HAKKO FX-781 Nitrogen gas generator

Sebelum PPN:
Rp39.999.900
Spesifikasi
Mass (kg)2
Outer Dimensions, Width W x Length L x Height H (mm)73x71x407
Set ContentsMain unit, station fixing bracket (4), fitting (1), registration form
Supply Air Pressure (MPa)0.3~0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum concentration of nitrogen gas 99.9%
No power supply required.
Nitrogen gas is supplied only with compressor air.
Two soldering irons can be connected to the large capacity type.
Feature
Specification
Generated nitrogen gas volume: 2.4L / min (nitrogen gas concentration 98% at 25 °C 0.5MPa compressed air input)

Ulasan Produk

Tidak ada ulasan