HAKKO FM-2029 Conversion Kit Sleep

Sebelum PPN:
Rp3.299.900
Spesifikasi
Cable Length (m)1.2
HeaterComposite heater
Mass (g)50 (with nozzle DIA4.0mm)
Overall Length (mm)232 (with nozzle DIA4.0mm)
Power Consumption (W)140(24V)
Resistance between Iron Tip and Ground (Ω)<2
Set ContentsTrowel (FM-2029), trowel stand <with cleaning sponge>, heat-resistant pad, relay cord
Temperature Setting Range100~550°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single hot air exclusively for Hakko FM-206.
The slender grip makes it ideal for work in tight spaces.
Can be turned ON / OFF with a hand switch.

Ulasan Produk

Tidak ada ulasan