HOZAN (HOZAN TOOL INDUSTRIAL) Flux Remover
#Grup produk P115095425
Spesifikasi
| AS ONE Part Number | 64-5106-71 |
|---|---|
| Attribute of The Hazardous | Water-insoluble |
| Capacity (ml) | 15 |
| Color | Colorless and transparent |
| Hazardous Class | III |
| Included Accessories | With 1 pen tip |
| Mass (g) | 26 |
| Outer Dimensions (mm) | DIA19x143 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A small, easy-to-use pen-type flux cleaning agent. Flux remover in a pen container. This cleaning agent is designed for manual flux removal and does not use any substances that are harmful to the human body or the environment. Because it is in pen form, you can clean circuit boards without getting your hands dirty. In addition to directly rubbing the dirty area with the tip of the pen, you can also use it like a dispenser by pressing a cloth or similar against the tip of the pen. Flux remover can also erase permanent marker marks written on plastic by tracing over them. Not applicable to the Organic Solvent Poisoning Prevention Regulations. Flammable. Colorless and transparent.
*The liquid cannot be refilled. Please purchase a new one.
*The liquid cannot be refilled. Please purchase a new one.
Feature
SpecificationNot applicable to organic solvent poisoning prevention rules, flammable
Ulasan Produk
Tidak ada ulasan



















































































































































%20Flux%20Remover/btP115095425-9.jpg)
