HOZAN (HOZAN TOOL INDUSTRIAL) Flux

Sebelum PPN:
Rp119.900
Spesifikasi
Attribute of The HazardousWater soluble
Capacity (ml)15
Hazardous ClassII
Included AccessoriesWith 1 pen tip
Insulation Resistance10 <sup>9</sup> Ω or more
Outer Dimensions (mm)DIA19x143
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This flux comes in a pen-type flux pen container that is easy to apply. It is convenient for applying to small or recessed lands. The hard felt tip pen prevents dripping, and the liquid dispenses when you press the tip, so there is no need to worry about spilling the liquid while working. It is also convenient to carry.
*The liquid cannot be refilled. Please purchase a new one.
Feature
Specification
Leaded: Yes, Lead Free: Yes

Ulasan Produk

Tidak ada ulasan