Spesifikasi
| Ambient Humidity to Use | 35~80%RH (no condensation) |
|---|---|
| Interface | USB2.0 |
| Mass (kg) | 0.3 |
| Number of Tiers | 3 |
| Operating Ambient Temperature (°C) | 0~55 |
| Operation Environment | No corrosive gas |
| Power Consumption (W) | 2 |
| Rated Voltage (V) | DC5 (USB bus power) |
| Storage Temperature Range (°C) | -35~70 |
| Volume (dB) | [Buzzer] 82 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Stacked LED indicator light with easy USB connection, direct mounting type, 3 tiers, Φ60, lighting/flashing, with buzzer
Ulasan Produk
Tidak ada ulasan



















































































































































%20EZ%20tower%20light%20direct%20mounting%20type/reP115093986-2.jpg)
