EATON Eaton Electric Double Layer Capacitor 2.7V dc 10F Leaded

Sebelum PPN:
Rp7.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HV Series (PowerStor) Super Capacitors. Unique ultra-high capacitance devices using electrochemical double layer capacitor (EDLC) structure and high-performance new materials. Ultra-low ESR makes them ideal for high power density applications. Large capacitance makes them ideal for high energy density applications.
Feature
Specification
Capacitance = 10F Voltage = 2.7V dc Mounting Type = Through Hole Operating Temperature Min = -40°C Operating Temperature Max = +65°C Diameter = 10.5mm Height = 31.5mm Dimensions = 10.5 (Dia.) x 31.5mm Lead Spacing = 5mm Leakage Current = 23 μA Equivalent Series Resistance = 34mΩ Life = 1000h Series = Bussmann, Supercap HV Tolerance = -10 -> +30% Lead Diameter = 0.6mm

Ulasan Produk

Tidak ada ulasan