EATON Eaton Electric Double Layer Capacitor 2.5V dc 0.22F Leaded

Sebelum PPN:
Rp89.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B Series (PowerStor) Supercapacitors. Unique ultra-high capacitance devices using electrochemical double layer capacitor (EDLC) structure and high performance new materials. Extremely low ESR makes them ideal for high power density applications. Large capacitance makes them ideal for high energy density applications.
Feature
Specification
Capacitance = 0.22F Voltage = 2.5V dc Mounting Type = Through Hole Operating Temperature Min = -25°C Operating Temperature Max = +70°C Diameter = 5.5mm Height = 12mm Dimensions = 5.5 (Dia.) x 12mm Lead Spacing = 2mm Leakage Current = 2 μA Equivalent Series Resistance = 2Ω Life = 1000h Series = Eaton Bussman Tolerance = -20 -> +80% Product Diameter = 5.5mm

Ulasan Produk

Tidak ada ulasan