EATON Contactor Relay Moeller Series 50→ 65 A 690 V ac 37 kW

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-7347-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton Low Voltage Industrial Component or Thermal Overload Relays include a test/off button, a reset pushbutton (manual or automatic), and a trip-free release button for use with DILMT7, DILMT9, DILMT12, DILMT17, DILMT25, and DILMT32. Maximum operating ambient temperature: 55 °C ZBT12 frame size Direct mount Minimum operating ambient temperature: -25 °C Weatherproof
Feature
Specification
*Motor rated current: 50 -> 65 A*Contact rated current: 65 A*Control voltage: 690 V ac*Range: Moeller*Pole configuration: SP*Allowable power: 37 kW*Normal terminal configuration: 1NO + 1NC*Code number: 201-7608

Ulasan Produk

Tidak ada ulasan