EATON Contactor relay Moeller series 16→ 24 A 690 V ac 11 kW

Sebelum PPN:
Rp4.799.900
Spesifikasi
AS ONE Part Number65-7346-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton Low Voltage Industrial Component or Thermal Overload Relays have a test/off button, a reset push button (manual or automatic), and a trip-free release button for use with DILMT7, DILMT9, DILMT12, DILMT17, DILMT25, and DILMT32. Maximum operating ambient temperature: 55°C ZBT12 frame size direct mounting Minimum operating ambient temperature: -25°C Weatherproof
Feature
Specification
* Motor rated current: 16 -> 24 A * Contact rated current: 24 A * Control voltage: 690 V ac * Range: Moeller * Pole setting: SP * Allowable input: 11 kW * Normal terminal configuration: 1NO + 1NC

Ulasan Produk

Tidak ada ulasan