EATON Contactor Relay Disrac Series 690 V dc 0.53 W

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number65-7303-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton contactor relays feature positive-acting contacts and spring-loaded terminal connection technology. Operates at rated operating current 4 A, rated voltage 220 → 415 V 3 normally open, 1 normally closed configuration IP20 rated protection
Feature
Specification
* Contact current rating: 4 A * Control voltage: 690 V dc * Range: Disrack * Pole setting: 1 NC, 3 N/O * Allowable input: 0.53 W * Typical terminal configuration: 1 NC, 3 N/O

Ulasan Produk

Tidak ada ulasan