Arrow(Schneider Electric) Cone Speaker Type Electronic Sound Alarm Built-In Type Light Bulb Rotating Light ACA Series
Spesifikasi
| Power Consumption (W) | 15 |
|---|---|
| Sound Pressure Level (dB) | Up to 90 |
| Type | Single type (play one sound) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A hybrid bulb beacon that can reliably transmit information with light and sound despite its compact design.
You can control the power supply of light and sound individually.
Sounds in all directions with a maximum volume of 90 dB. (By adjusting the built-in volume, it can be adjusted from a minimum of 0 dB to a maximum of 90 dB)
It has a built-in electric bell sound, and you can select continuous sound or intermittent sound by switching the lead wire.
The gloves are made of impact-resistant polycarbonate resin.
Comes with a spare light bulb.
Protective characteristic IP53 (when mounted in the forward direction).
You can control the power supply of light and sound individually.
Sounds in all directions with a maximum volume of 90 dB. (By adjusting the built-in volume, it can be adjusted from a minimum of 0 dB to a maximum of 90 dB)
It has a built-in electric bell sound, and you can select continuous sound or intermittent sound by switching the lead wire.
The gloves are made of impact-resistant polycarbonate resin.
Comes with a spare light bulb.
Protective characteristic IP53 (when mounted in the forward direction).
Ulasan Produk
Tidak ada ulasan



















































































































































%20Cone%20Speaker%20Type%20Electronic%20Sound%20Alarm%20Built-In%20Type%20Light%20Bulb%20Rotating%20Light%20ACA%20Series/a3P115089363-4.jpg)
