EATON Auxiliary contacts 2 DILM 10 A

Sebelum PPN:
Rp1.699.900
Spesifikasi
AS ONE Part Number65-7304-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton auxiliary contact modules come with interlocking opposing contacts. It operates with a rated voltage of 500 V and a rated current of 10 A. 1 normally open contact 1 normally closed contact Connect with screw terminals
Feature
Specification
*Number of contacts: 2*Normal terminal configuration: 1 N/O, 1 NC*Mounting method: Side mounting *Range: DILM250-DILH2600*Series: DILM*Rated current of contact: 10 A*Rated voltage of contact: 500 V

Ulasan Produk

Tidak ada ulasan