EATON Auxiliary Contact Module 2 DILA 16 A 1 bag of 5

Sebelum PPN:
Rp9.499.900
Spesifikasi
AS ONE Part Number65-7267-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton 2-pole auxiliary contact module with 16A current rating. 1 x N/O contact, 1 x NCL contact. Operating temperature range: -25 to 60°C. Protection class IP20.
Feature
Specification
*Number of contacts: 2*Normal terminal configuration: 1NC, 1NO*Mounting method: Front fastener*Series: DILA*Rated current of contacts: 16 A*Rated voltage of contacts: 500 V*Code number: 229-9501

Ulasan Produk

Tidak ada ulasan