Daikin Industries Piston Pack

Sebelum PPN:
Rp50.999.900 - Rp60.999.900
Spesifikasi
Maximum Operating Pressure (MPa)7
Suitable fluidPetroleum hydraulic oil
TypePiston pack
Type of SignFoot mounting type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low noise and low oil temperature rise.
A wide range of optional parts are available.
Control system can be installed.
It is equipped with the proven V series high-efficiency piston.
Maintenance has been further improved, allowing for long-term use with peace of mind.
Low noise and low oil temperature rise.
A wide range of optional parts are available.
Control system can be installed.
It is equipped with the proven V series high-efficiency piston.
Maintenance has been further improved, allowing for long-term use with peace of mind.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan