Daikin Industries General-purpose hydraulic unit

Sebelum PPN:
Rp93.999.900
Spesifikasi
Capacity (L)(Oil tank) 60
Electric Motor (kW)3.7kWx4P
Maximum Operating Pressure (MPa)21
Outer Dimensions (mm)520x660x874
Rated Pressure (MPa)14
Trusco Part No.819-5930

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wide range of options, including not only the control system but also oil level switches, temperature switches, and water coolers, are modularized for easy installation. Retrofitting can be easily performed even after delivery. In addition to the energy savings achieved by the V pump, a feathering circuit has been added to further increase energy savings. A radiator is standard on all models, which keeps oil temperatures low and extends the life of the oil. This is a general-purpose hydraulic oil unit that can be delivered in a short time. It has a compact design that is 70% to 74% smaller than previous manufacturers' products. The fixed leg position can be adjusted automatically in all directions.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan