SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Water purification cartridge

Sebelum PPN:
Rp369.900
Spesifikasi
Height (mm)102
Length (mm)20
Mass (g)104
Maximum Operating Temperature (°C)60
Water Pressure (MPa)0.05 [flow pressure] to 0.75 [static flow pressure]
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Certified as a recommended product by the Japan Atopy Association!
Removes residual chlorine to make water gentle!
Water saving effect about 45%
If used for 8 minutes per person per day, it can be used for about 2 months.
A great deal on a set of 3!
Shower head replacement cartridge
* Please do not use for drinking.

Ulasan Produk

Tidak ada ulasan