Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Due to the physical properties of soft PVC, this U-bolt is suitable for copper pipes up to room temperature of 80°C. Its surface is coated with soft PVC (for copper pipes). Its excellent insulation protects the pipe surface from minor scratches caused by contact with support brackets. When installing the pipes, be sure to tighten the nut to a torque of 2.9 Nm (30 kgf/cm).
Feature
Specification*Manufacturer: Akagi *Model number: A10605-0094 *Diameter: 40A *Compatible pipe outer diameter (mm): 41.28 *Thread diameter: W1/4" *Material: Steel (electrogalvanized) soft PVC coating *Red plate material: Polypropylene
Ulasan Produk
Tidak ada ulasan




















































































































































