Asahi AV Swing check valve JIS 10K

Sebelum PPN:
Rp13.999.900 - Rp96.999.900
Spesifikasi
Material (Main Unit)PVDF
Operating Temperature Range (°C)-20 to 100 (fluid)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeStraight
StandardJIS10K
Type of ConnectionFlange type
Valve TypeSwing check valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It prevents the backflow phenomenon of liquid and protects pump equipment.
Since it is an arm type check valve, the fluid resistance does not increase.
Since it is all plastic, it exhibits strong corrosion resistance against corrosive fluids such as acids and alkalis.
Internal maintenance is possible by simply removing the bonnet without removing the body from the piping.

Ulasan Produk

Tidak ada ulasan