SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one-hole diverging mixer tap

Sebelum PPN:
Rp6.899.900
Spesifikasi
Applicable Placekitchen
Pipe Length (mm)About 260
Rotation Angle (°)Discharge pipe: 116
Spout Length (mm)260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Convenient branch port] A one-hole mixer tap with a branch port for both hot and cold water that is convenient for connecting water purifiers and dishwashers. Since the branch mouth rotates 360 degrees, it can be used in the most suitable direction. For example, regardless of whether the dishwasher is installed on the left or right side of the faucet, hot water can be supplied without twisting the hose. [With valve] Comes with a valve (PV275TV-13) that can be connected to the water supply hose for the dishwasher. One-touch operation for turning water on and off with a lever. Even if the hose comes off, it has an auto-stop function for peace of mind. [Top construction] This type can be constructed by one person from above without going under the counter. [Safe Rotation Regulation] Rotation regulation: 116°. Inadvertently turning the pipes in an island kitchen will not cause the floor to be flooded.
As a mixer tap for the kitchen
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan