SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one-hole branch mixing tap

Sebelum PPN:
Rp8.199.900
Spesifikasi
Applicable Placekitchen
Body Height (mm)244
Body Width (mm)43
Length (mm)301
Mounting ScrewG1/2
Mounting Thickness (mm)5~30
Pipe Length (mm)260
Spout Length (mm)260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[With convenient branch port] A one-hole mixing tap with a branch port for both hot and cold water, which is convenient for connecting water purifiers and dishwashers. Since the branch port rotates 360 degrees, it can be used in the optimum direction. For example, regardless of whether the dishwasher is installed on the left or right side of the faucet, hot water can be sent without twisting the hose. [With valve] With a valve (PV275TV-13) that can be connected to the water supply hose for the dishwasher. Water can be passed and stopped with a single touch using the lever. Even if the hose comes off, you can rest assured that it has an auto stop function. [Top surface construction] It is a type that can be constructed by one person from above without going under the counter. [Safe rotation regulation] It is safe because the water discharge pipe does not rotate to the back. It doesn't mean that the floor is flooded by inadvertently turning the pipe in an island kitchen. Water discharge pipe rotary type (116 degrees)
As a faucet for the kitchen
* After installation, check for water leaks.
Feature
Specification
Rotation regulation: 116 °

Ulasan Produk

Tidak ada ulasan