SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one-hole branch mixer tap

Sebelum PPN:
Rp4.599.900
Spesifikasi
Applicable Placekitchen
Clamping Thickness (mm)5~30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The single lever handle, which allows you to spout / stop water and adjust the temperature with a single lever, is very easy to operate. It is a type that is easy to use for everyone, from elderly people to children, so it is ideal for water areas that are frequently used. Ceramic with excellent durability is used for the waterproof part. With a branch port that is convenient for connecting a water purifier or dishwasher (both hot and cold water can be sent, the branch port does not rotate) When attaching a valve to the branch port, the attached branch port adapter (with one mounting screw G1 / 2) Use the.
As a kitchen mixer tap.
* If there is a step between the faucet mounting surface and the counter top surface, it cannot be mounted.

Ulasan Produk

Tidak ada ulasan