SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single mixer tap

Sebelum PPN:
Rp14.999.900
Spesifikasi
Applicable Placekitchen
ROHS Directive (Corresponding to 10 Substances)Correspondence
Region to UseCold region

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a sensor type one-hole mixer faucet that turns water on and off by placing your hand over the sensor. After cutting meat. After filleting fish. After kneading hamburger. After making rice balls. You can wash your hands quickly without touching them. The gooseneck type allows you to use the sink spaciously. In addition, it is easy to clean and the shape makes it difficult for the area around the faucet to get dirty, so you can reduce the effort of cleaning. You can switch between shower and regular water flow by pressing the switch button on the water outlet. The hose can be extended 1.4m, so you can wash away all the dirt in the sink. In addition, the "Eco Position Click" specification notifies you with a "click" just before the hot water is reached for temperature adjustment. It prevents waste of hot water. Battery specification (4 AA alkaline batteries) that does not require installation work even in places where power is not available. Battery life is approximately 2 years when used 100 times a day. *Batteries are sold separately.
Automatic kitchen faucet.
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan