SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single Lever Tap with Fine Bubble

Sebelum PPN:
Rp5.099.900
Spesifikasi
Applicable Placekitchen
Clamping Thickness (mm)5~30
Connection ThreadG1/2
Hose Length (m)Drawer: 1.1
Mounting Hole Diameter (mm)35~39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SANEI's unique smart structural design technology.
Approximately 61 million / mL ultrafine bubbles are generated.
"Eco-position click" that you can see when you click! You will be notified by clicking the position where hot water comes out.
It smartly prevents waste of hot water.
Annual savings of about 6,300 yen (water bill 1,600 yen, gas bill 4,700 yen)
Hose drawer 1.1m
Stainless steel shower board containing ultra-fine bubbles Cleans dirt with a unique water stream. Ultra-fine water flow reduces water splash by about 1/2.
Water discharge pipe rotation regulation 115 ° Rest assured that the water discharge pipe does not rotate to the back.
Top surface construction type Can be constructed by one person from above without going under the counter.
Single shower mixer tap with wall

Ulasan Produk

Tidak ada ulasan