Spesifikasi
| Capacity (roll) | 1 Wiper |
|---|---|
| Colour | White |
| Country of Origin | GB |
| Depth (mm) | 225 |
| Dispenser Material | Plastic |
| Dispenser Type | Centrefeed Wiper Dispenser |
| ECLASS Code | 22360308 |
| Height (mm) | 346 |
| MFR Part No. | DCPCFWCR |
| Mounting Type | Wall Mounted |
| Series | Dispenser |
| UNSPSC | 47131701 |
| Width (mm) | 234 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Manufactured from a durable white plastic, this wall mounted dispenser is suited for us with Solent centrefeed rolls. Designed to be wall mounted, they are ideal for use in shared bathrooms and can easily be refilled with Solent centrefeed roll.
Feature
An easy way to keep your hand towels and varying centrefeed rolls neat and tidyHelps save money and materials by dispensing only one sheet at a time
Hygienic way of storing centrefeed
Ulasan Produk
Tidak ada ulasan




















































































































































