Kondisi Barang:
Authorized Partner
Spesifikasi
| Average Quantity | 210 |
|---|---|
| ECLASS Code | 23119090 |
| Material | Steel |
| Product Type | Screws - Wood |
| Size (mm) | 5x50, 4x15, 4x40, 3.5x25, 3.5x35, 3x20 |
| Surface Treatment | Nickel Plated |
| UNSPSC | 31162814 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supplied in a transparent plastic box, this 210 piece woodscrew kit is the ideal way to ensure you have the correct size woodscrew to hand when on a job. Manufactured from robust steel for durability and strength.
Feature
Manufactured from durable steel for a robust product210 piece set ensures you have an ample amount of various sizes of wood screws
Supplied in a transparent box to help store, organise and transport your fasteners
Ulasan Produk
Tidak ada ulasan




















































































































































