Solent Mini Jumbo Toilet Roll Dispenser

Sebelum PPN:
Rp1.199.900
Spesifikasi
Capacity (roll)1 Toilet
ColourWhite
Country of OriginGB
Depth (mm)135
Dispenser MaterialPlastic
Dispenser TypeToilet Roll Dispenser
ECLASS Code22360308
Height (mm)275
MFR Part No.DCPMJWCR
Mounting TypeWall Mounted
SeriesDispenser
UNSPSC47131701
Width (mm)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with standard sized mini jumbo toilet rolls, the Solent® mini jumbo toilet roll holder is made from durable white ABS plastic and has a green inspection window to allow for convenient fill level monitoring.
Feature
Made from smooth moulded plastic for easy cleaning
High capacity dispenser for heavy usage
Compact design for smaller washrooms
Key lockable to avoid tampering
Hinged for easy replacement of the the toilet roll
Supplied with keys
Single Mini Jumbo Roll is a space-saving roll providing high capacity in a smaller format, perfect for medium-traffic areas

Ulasan Produk

Tidak ada ulasan