Solent Mini Jumbo 2-Ply Roll

Sebelum PPN:
Rp1.199.900
Spesifikasi
CertificationFSC
ColourWhite
Country of OriginGB
ECLASS Code40030212
Environmental ClaimRecycled
Individual Roll Length (m)200
Number of Ply2
Number of Sleeves (roll)12
Roll Diameter (mm)100
Sheet Length (mm)360
Sheet Width (mm)88
Sheets Per Roll/Sleeve555
TextureNo
Total Number of Sheets6660
Total Roll Length (m)2400
TypeMini Jumbo Toilet Roll
UNSPSC14111704

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-quality mini jumbo toilet roll is ideal for busy washrooms. Strong and absorbent, the soft, 2-ply tissue gives a comfortable and dry feeling reducing excess use.
Feature
Made from recycled fibres for a sustainable option
Breaks down quickly in water to reduce the risks of blockages
Compact yet high-capacity rolls that balance space-saving design with extended use in busy washrooms.
Jumbo roll design is ideal for areas with high footfall, reducing replenishment frequency

Ulasan Produk

Tidak ada ulasan