Kennedy Magnetic Spirit Level

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp289.900 - Rp339.900
Spesifikasi
Accuracy (mm/m)0.5
Base TypeMagnetic
Body ColourRed
Body MaterialAluminium
ECLASS Code21160108
Finish/CoatingElectrostatic Powder Coated
Level FeaturesRubber End Caps
Level TypeBox Level
Number of Vials3
Pack Quantity1
UNSPSC27111802
Vial TypeHorizontal, 45°, Vertical
Vial VisibilityFont Viewing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The KENNEDY® Level is an essential tool for professionals seeking precise levelling in construction, plumbing, and DIY projects. Each one is crafted from a durable light alloy with an electrostatic powder coating for easy cleaning. With high-visibility vials in horizontal, vertical, and 45° positions, these levels ensure accuracy of 0.5 mm/m for reliable measurements in any orientation. The strong magnetic base allows hands-free use on metal surfaces, while shock-absorbing rubber end caps protect against impacts.These levels combine rugged durability with precision, making them an indispensable choice for demanding applications.
Feature
Vials with high visibility in horizontal, vertical, and 45° positions for precise measurements
Provides an accuracy of 0.5 mm/m for reliable levelling
Constructed from robust light alloy for durability
Shock-resistant rubber end caps help protect against damage
Magnetic underside offers hands-free use on metal surfaces
Electrostatic powder-coated finish for easy maintenance
CNC Fine Milled

Ulasan Produk

Tidak ada ulasan