Spesifikasi
| Application Method | Line Marking Applicator, Spray |
|---|---|
| Compatible Surface | Concrete, Soil, Stone, Grass, Tarmac, Gravel |
| Container Type | Aerosol |
| Coverage | 1.5mph Walking Pace = 140m wide line, 2.5mph Walking Pace = 220m wide line |
| Drying Time (minute) | 10 |
| ECLASS Code | 22170100 |
| Finish | Matt |
| Interior/Exterior | Interior & Exterior |
| Liquid Base | Solvent-Based |
| Number of Pieces | 1 |
| Permanent/Non-Permanent | Permanent |
| Product Type | Line Marking Spray Paint |
| Series | LM-90 |
| Size (ml) | 750 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The LM-90 range of Line marking aerosol spray paints are the ideal multi-use paints for engineering, construction and warehouse applications. A permanent, highly durable formula allows it to be applied to both indoor and outdoor surfaces.
Feature
Delivers permanent lines that resist wear, traffic and weather for durable site markingProvides durable lines on both interior and exterior surfaces
Solvent based paint ensures fast drying and strong adhesion to surfaces
Highly versatile, marks reliably on concrete, stone, tarmac, grass, gravel and soil, providing durable, high-visibility lines across outdoor and industrial surfaces
One coat matt finish creates clear, professional low glare lines
Quick drying formula, reduces downtime so lines can be worked over sooner
Flexible application by hand or line marking applicator, for precise touch-ups or broad coverage
Various colours available to suit your application
Ulasan Produk
Tidak ada ulasan




















































































































































