Spesifikasi
| Capacity (roll) | 1 Toilet |
|---|---|
| Colour | White |
| Country of Origin | GB |
| Depth (mm) | 135 |
| Dispenser Material | Plastic |
| Dispenser Type | Toilet Roll Dispenser |
| ECLASS Code | 22360308 |
| Height (mm) | 320 |
| MFR Part No. | DCPJTW |
| Mounting Type | Wall Mounted |
| Series | Dispenser |
| UNSPSC | 47131701 |
| Width (mm) | 128 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Solent® jumbo toilet roll dispenser is a simple and stylish design that delivers durability for heavy-use washrooms, and convenient sizing to suit jumbo toilet rolls up to 410m in length.
Feature
Lockable to protect against tamperingViewing window allows for the monitoring of stock
Suitable for all jumbo toilet rolls
Smooth surfaces allow for easy cleaning
ABS material for a hardwearing product
Single Roll – Simple and versatile option providing consistent performance for standard washroom setups.
Toilet Roll Dispenser – Simple and practical solution that keeps rolls secure, clean, and easy to replace for consistent availability.
Single Roll – Simple and versatile option providing consistent performance for standard washroom setups.
Ulasan Produk
Tidak ada ulasan




















































































































































