Solent Jumbo Roll 2-Ply

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColourWhite
Core Diameter (mm)57
Country of OriginGB
ECLASS Code40030212
Environmental ClaimRecycled
Individual Roll Length (m)400
Number of Ply2
Number of Sleeves (roll)6
Roll Diameter (mm)250
Sheet Length (mm)360
Sheet Width (mm)88
Sheets Per Roll/Sleeve1111
TextureNo
Total Number of Sheets6666
Total Roll Length (m)2400
TypeJumbo Toilet Roll
UNSPSC14111704

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These long-lasting Jumbo toilet rolls offer high quality at economic prices. Soft and absorbent, these toilet tissues leave you feeling comfortably dry and are perfect for general washrooms and guest bathrooms alike.
Feature
Offers maximum economy and flexibility with less time spent refilling
Breaks down quickly in the water to reduce blockages
Made with recycled fibres for an environmentally-friendly option
Jumbo roll design is ideal for areas with high footfall, reducing replenishment frequency

Ulasan Produk

Tidak ada ulasan