Solent Interfold 1-Ply Blue Towels

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColourBlue
Core Diameter (mm)76
Country of OriginPL
ECLASS Code29130102
Fold TypeV-Fold
Number of Ply1
Number of Sleeves15
Product FormSheet
Sheet Length (mm)187
Sheet Width (mm)245
Sheets Per Roll/Sleeve234
TextureYes
Total Number of Sheets3510
Total Roll Length (m)300
UNSPSC52121704

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High quality 1-ply paper towels
12 sleeves of 240 towels for longer lasting use
For the most cost efficient and hygienic solution to hand drying
When the towel is pulled out the next towel is presented for use - eliminates problems associated with cross-contamination of towels in medical and food industry applications
Small towel size minimises cost and waste
Can be topped up during use - need never run out

Ulasan Produk

Tidak ada ulasan