Spesifikasi
| Applications | Medium-Duty, Light-Duty |
|---|---|
| Cloth Type | Cleaning Cloth |
| Colour | Multi-Coloured |
| ECLASS Code | 29110107 |
| Material | Recycled Material |
| Pack Quantity (kg) | 10 |
| UNSPSC | 47131502 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This pack contains 10kg of quality light-weight cotton cloths. The cloths are manufactured from recycled materials and are multicoloured.
Feature
Recycled cloths for sustainabilityMulticoloured general purpose cloths
Pack of 10kg to ensure you have an ample amount to hand
Ulasan Produk
Tidak ada ulasan




















































































































































