Spesifikasi
| Capacity | 600 M Fold, 400 C Fold |
|---|---|
| Colour | White |
| Country of Origin | GB |
| Depth (mm) | 110 |
| Dispenser Material | Plastic |
| Dispenser Type | Hand Towel Dispenser |
| ECLASS Code | 22360308 |
| Height (mm) | 360 |
| MFR Part No. | DCPHTW |
| Mounting Type | Wall Mounted |
| Series | Dispenser |
| UNSPSC | 47131701 |
| Width (mm) | 276 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Constructed from robust, white ABS plastic, these towel dispensers are an easy way of storing your paper towels in an accessible way. Compatible for use with 'Z-Fold', 'Interfold' and 'C-Fold' towels, it's a versatile product that is also fully lockable, with keys provided.
Feature
Manufactured from ABS plastic which is impact resistant, durable and has a high dimensional stability giving the product longevityIs fully lockable with keys provided to keep paper secure until refilling
Is a simple way of keeping paper towels tidy yet easily accessible
Ulasan Produk
Tidak ada ulasan




















































































































































